Shop All Globe Valves
Milwaukee Valve
Globe Valve, 1/2 In., Solder
Mfr # UP1502 1/2
Zoro # G4715767
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP1502 1/2
- Zoro # G4715767
- UPC # 697988663107
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 2 7/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Sweat x Sweat |
Shape - Globe Valves | Tee |
Body Material - Valves | Bronze |
Valve Stem Design | Rising |
Item | Globe Valve |
Valve Handle Design | Hand Wheel |
Max. Fluid Temp. - Valves | 200 Degrees F |
Top of Handle to Inlet Center - Valves | 3 3/4 in |
Seal Material | Bronze |
Wedge Material | Bronze |
Max. Air Pressure | Not Rated |
Standards | NSF/ANSI 372, WOG |
Handle Material | Malleable Iron |
Bonnet Style | Threaded |
Stem Material | Bronze |
Max. Steam Pressure - Valves | Not Rated |
Max. Fluid Pressure - Valves | 300 psi |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Sweat x Sweat, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 7/16 in, Top of Handle to Inlet Center - Valves 3 3/4 in, Stem Material Bronze, Bonnet Style Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Cutter, 2-7/8In Length, PK12 (307-FP)
- PFISTER Pfister W/M Assy 3Way Dvt Kz Cr (941-564A)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 6" (4319001464)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 2 In., FNPT (504 2)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1 In., FNPT (504 1)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/4 In. (570 1/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- ALOYCO New Manual Stainless Threaded 1/4 in. Npt Globe Valve (62)
- Milwaukee Valve Globe Valves