Shop All Globe Valves
Milwaukee Valve
Globe Valve, 1-1/4 In., Solder
Mfr # UP1502 1-1/4
Zoro # G4732402
product price: $440.89
/ea
Free Shipping & Returns
$440.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 1 1/4"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP1502 1-1/4
- Zoro # G4732402
- UPC # 697988663138
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 4-3/16" |
Inlet to Outlet Length - Valves | 4 3/16 in |
Description
Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves Sweat x Sweat, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 4 3/16 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Stem Material Bronze, Bonnet Style Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, Socket x Socket x Socket (9801-015)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3 In. (502 3)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/4 In., FNPT (502 1 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- BELIMO 24V-Ac/Dc Electric Bronze Threaded 1-1/2In Npt Globe Valve (G340B-N+SVB24-SR)
- Milwaukee Valve Valves