Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 1/4 In., FNPT
Mfr # 1182 1/4
Zoro # G2803087
product price: $108.42
/ea
Free Shipping & Returns
$108.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Body Material Bronze
- Top of Handle to Inlet Center 5 1/8 in
- Handle Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1182 1/4
- Zoro # G2803087
- UPC # 697988625419
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length | 1 13/16 in |
Overall Length | 1.81 in |
Nominal Valve Size | 1/4 in |
Handle Diameter | 2 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Height | 5.13 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 5.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Copper-Nickel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Piston Kit (PTR6200-EC)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In., Bronze (1140 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze (1140 1 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In. (2882-M 6)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In. (148 1-1/2)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In. (1153 3/4)
- CHICAGO VALVES AND CONTROLS 1/4", For ged Steel Class 800 Gate Valve, SW (284SW002)
- Milwaukee Valve Valves