Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 1/2 In.
Mfr # 1182 1/2
Zoro # G2276653
product price: $104.77
/ea
Free Shipping & Returns
$104.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Valve Class Class 300
- Max. Cold Working Pressure - CWP 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1182 1/2
- Zoro # G2276653
- UPC # 697988625433
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 2 1/4 in |
Pipe Size - Valves | 1/2" |
Handle Height | 5.5 in |
Connection Size - Side 1 | 1/2 in |
Overall Length | 2.25 in |
Nominal Valve Size | 1/2 in |
Handle Diameter | 2.5 in |
Connection Size - Side 2 | 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 17.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Copper-Nickel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Traditional Wall Mount Pot Filler (1177LF)
- GENERAL WIRE 3 FLOOD GUARD (3FH)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.1 gal. (K-84325-SS-0)
- AMERICAN STANDARD Murro Univer EvrClen WalMntSink Wh (0954.004EC.020)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In., FNPT (1182 1)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In., Bronze (1140 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1140 3)
- Milwaukee Valve Gate Valves