Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 1 In.
Mfr # 1186 1
Zoro # G2939632
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Bonnet Style Union
- Valve Class Class 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1186 1
- Zoro # G2939632
- UPC # 697988580275
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 3 in |
Pipe Size - Valves | 1" |
Overall Length | 3 in |
Handle Diameter | 2.75 in |
Handle Height | 5.19 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flange, Disposal (1023393-S)
- PLASTIC TRENDS ELBOW 90 PVC 4"" SHORTURN (P204)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- AMERICAN STANDARD Colony Pro Valve Trim, Amer Std, Plastic (TU075500.002)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder, Low Lead Brass (UP668 1/2)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (148 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- Milwaukee Valve Gate Valves