Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 1-1/4 In., FNPT
Mfr # 1186 1 1/4
Zoro # G3336191
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Handle Material Malleable Iron
- Standards MSS SP-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1186 1 1/4
- Zoro # G3336191
- UPC # 697988580299
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 3-3/8" |
Overall Length | 3.5 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 6.38 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Diameter | 3.44 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- JONES STEPHENS Union, 2 C x C, 733, Lead Free (C75507)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount (CL-08)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. (1186 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (105 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT (1182 3/4)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Non-Rising Stem (UP105 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (148 1)
- Milwaukee Valve Gate Valves