Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 1-1/2 In.
Mfr # 1182 1-1/2
Zoro # G2159805
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Body Material - Valves Bronze
- Inlet to Outlet Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1182 1-1/2
- Zoro # G2159805
- UPC # 697988625471
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 3 1/2 in |
Pipe Size - Valves | 1 1/2" |
Handle Diameter | 3.75 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Overall Length | 3.5 in |
Handle Height | 9.63 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Copper-Nickel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHF50)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. (1186 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- MILWAUKEE VALVE Gate Valve, Class 200, 1/2 In. (1176 1/2)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In. (1182 1/2)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, SW (286SW002)
- Milwaukee Valve Gate Valves