Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 3/4 In., FNPT
Mfr # 1176 3/4
Zoro # G3094506
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Inlet to Outlet Length 2 1/2 in
- Max. Working Steam Pressure - WSP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1176 3/4
- Zoro # G3094506
- UPC # 697988606708
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 2 1/2 in |
Pipe Size - Valves | 3/4" |
Overall Length | 2.5 in |
Handle Diameter | 2.75 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 4.56 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material 304 Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- KOHLER Escutcheon Kit (30321-VF)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In. (1150 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT (105 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In., FNPT (1150 2-1/2)
- LEGEND VALVE 1/2" S-401 NO LEAD GATE VALVE (104-403NL)
- Milwaukee Valve Gate Valves