Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 3 In.
Mfr # 1153 3
Zoro # G1788911
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT
- Body Material Bronze
- Max. Working Steam Pressure - WSP 200 psi
- Pipe Size - Valves 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 1153 3
- Zoro # G1788911
- UPC # 697988607019
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Pipe Size - Valves | 3" |
Inlet to Outlet Length | 5 in |
Handle Height | 16.75 in |
Overall Length | 5 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Handle Diameter | 5.5 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 536, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT8)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- HOFFMAN 62 VACUUM BREAKR 3/4 in. (401446)
- KISSLER Brass Ball Rod, For Use With Pop Up Drain Assembly (61-4652)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder (115 1)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In., FNPT (1182 1)
- MILWAUKEE VALVE Gate Valve, 1 In., Low Lead Brass (UP667 1)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Low Lead Brass (UP668 1)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- B & K VLV GATE BRSS 1/2""IPS LF (100-403NL)
- Milwaukee Valve Valves