Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 2 In., FNPT
Mfr # 1153 2
Zoro # G2114287
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Top of Handle to Inlet Center 11 3/4 in
- Wedge Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1153 2
- Zoro # G2114287
- UPC # 697988606999
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 3 3/4 in |
Pipe Size - Valves | 2" |
Overall Length | 3.75 in |
Connection Size - Side 2 | 2 in |
Handle Height | 11.75 in |
Handle Diameter | 4.25 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 230, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Pivot Replacement (DV1003A)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHF150)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder (115 1)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., FNPT (1186 2)
- VALTERRA 2 in. Socket Unibody Gate Valve (VAL2201)
- Milwaukee Valve Gate Valves