Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 1/2 In.
Mfr # 1176 1/2
Zoro # G1561987
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Pipe Size - Valves 1/2"
- Bonnet Style Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1176 1/2
- Zoro # G1561987
- UPC # 697988606692
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length | 2 1/4 in |
Overall Length | 2.25 in |
Nominal Valve Size | 1/2 in |
Handle Height | 4.31 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Diameter | 2.5 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 17.6, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material 304 Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet (10738lf)
- ENCORE Retrofit Wrist Handle, 4 In, Saniguard, PR (K94-0001-PR)
- MILWAUKEE VALVE Gate Valve, 1 In., Low Lead Brass (UP667 1)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In., FNPT (1186 1 1/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze (1140 1 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- Milwaukee Valve Valves