Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 2-1/2 In.
Mfr # 1140 2 1/2
Zoro # G3209035
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT
- Body Material Bronze
- Valve Class Class 150
- Standards MSS SP-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1140 2 1/2
- Zoro # G3209035
- UPC # 697988580121
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 4 3/16 in |
Pipe Size - Valves | 2 1/2" |
Overall Length | 4.19 in |
Handle Height | 9.13 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Diameter | 4.75 in |
Connection Size - Side 2 | 2 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 337, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-003)
- JONES STEPHENS Economy Test Plug, 1-1/2" (T31001)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Schedule 40 PVC Straight Adapter (EPXPVC34)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M26 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1140 3)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In., FNPT (4371004080)
- Milwaukee Valve Gate Valves