Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 1/4 In., FNPT
Mfr # 1140 1/4
Zoro # G3338316
product price: $58.33
/ea
$58.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Body Material Bronze
- Stem Material Bronze
- Inlet to Outlet Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1140 1/4
- Zoro # G3338316
- UPC # 697988580053
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Inlet to Outlet Length | 1 3/4 in |
Pipe Size - Valves | 1/4" |
Handle Diameter | 2 in |
Handle Height | 3.63 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Overall Length | 1.75 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 5.6, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1-1-304)
- DRAIN KING Drain Opener, 3 in to 6 in D, Rubber, Clear Drain up to 1000 ft, Black (750)
- SHARPE VALVES Check Valve, 3.11 in Overall L (4371001910)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (29875)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze (1140 1 1/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., FNPT (1186 2)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- Milwaukee Valve Valves