Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 1-1/2 In., Bronze
Mfr # 1140 1 1/2
Zoro # G1893096
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Valve Max. Fluid Temp. 365 Degrees F
- Valve Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1140 1 1/2
- Zoro # G1893096
- UPC # 697988580091
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 2-13/16" |
Pipe Size - Valves | 1 1/2" |
Overall Length | 2.78 in |
Handle Height | 5.31 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Diameter | 3.75 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- KOHLER Stop Assembly, 1” Npt (1286778-CP)
- ZORO SELECT 1/8" FNPT 304 SS Union (400U111N018)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- MILWAUKEE VALVE Gate Valve, 3/8 In., Low Lead Brass (UP667 3/8)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- MILWAUKEE VALVE Gate Valve, 1-1/2 In., Bronze (UP105 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In., FNPT (1150 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- WATTS Gate Valve, Class 200, 4 In. (NRS-RW-Gate4)
- Milwaukee Valve Valves