Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 6 In., Flange
Mfr # 2885-M 6
Zoro # G3461787
product price: $1,131.69
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,131.69
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material Cast Iron
- Top of Handle to Inlet Center 32 13/32 in
- Wedge Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2885-M 6
- Zoro # G3461787
- UPC # 697988580428
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 6" |
Inlet to Outlet Length | 10 1/2 in |
Pipe Size - Valves | 6" |
Overall Length | 10.5 in |
Connection Size - Side 1 | 6 in |
Connection Size - Side 2 | 6 in |
Handle Height | 30.13 in |
Nominal Valve Size | 6 in |
Handle Diameter | 12 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 6 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 2,250, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFA1015CFS)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080601)
- LARSEN SUPPLY CO Moen0519 Stem Cartridge (S-764-3)
- MILWAUKEE VALVE Gate Valve, Class 200, 3 In. (1153 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Rising Stem (UP148 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- Milwaukee Valve Gate Valves