Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 5 In.
Mfr # 2885-M 5
Zoro # G1367502
product price: $1,131.69
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,131.69
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material Cast Iron
- Max. Working Steam Pressure - WSP 125 psi
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2885-M 5
- Zoro # G1367502
- UPC # 697988580411
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 5" |
Inlet to Outlet Length | 10 in |
Pipe Size - Valves | 5" |
Connection Size - Side 2 | 5 in |
Nominal Valve Size | 5 in |
Overall Length | 10 in |
Handle Height | 27.13 in |
Handle Diameter | 12 in |
Connection Size - Side 1 | 5 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 5 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 1,525, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNL9)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (148 3/4)
- MILWAUKEE VALVE Gate Valve, Class 200, 1 In., FNPT (1153 1)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- Milwaukee Valve Gate Valves