Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 4 In., Cast Iron
Mfr # 2885-M 4
Zoro # G1343501
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Cast Iron
- Pipe Size - Valves 4"
- Inlet to Outlet Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 2885-M 4
- Zoro # G1343501
- UPC # 697988580404
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Pipe Size - Valves | 4" |
Inlet to Outlet Length | 9 in |
Overall Length | 9 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Handle Diameter | 10 in |
Handle Height | 22.75 in |
Connection Size - Side 1 | 4 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 4 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 945, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- STRINGLINER Braided Line Fl Green 500 Ft (25468)
- LEGEND VALVE 1-1/4 T4305 NO LEAD PAK X FIP (313-276NL)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- MILWAUKEE VALVE Gate Valve, 1-1/2 In., Bronze (UP105 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- MILWAUKEE VALVE Gate Valve, Class 200, 3 In. (1153 3)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In. (2882-M 3)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Gate Valve (6415013)
- Milwaukee Valve Gate Valves