Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 4 In.
Mfr # 149 4
Zoro # G1536315
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Solder
- Body Material Bronze
- Wedge Material Bronze
- Body Material - Valves Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 149 4
- Zoro # G1536315
- UPC # 697988606883
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Inlet to Outlet Length | 7 1/4 in |
Pipe Size - Valves | 4" |
Connection Size - Side 2 | 4 in |
Connection Size - Side 1 | 4 in |
Overall Length | 7.25 in |
Nominal Valve Size | 4 in |
Handle Height | 15.5 in |
Handle Diameter | 5.25 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 960, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 18302914 Wall Mount Water Pressure Regulator 65 psi - Chrome (183-029-14)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR371-PC)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In., Bronze (1140 2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder, Low Lead Brass (UP668 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- THRIFCO PLUMBING 2 Inch FIP Brass Gate Valve, No Lead (6418008)
- Milwaukee Valve Valves