Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 3/4 In.
Mfr # 148 3/4
Zoro # G0370097
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Valve Max. Fluid Temp. 406 Degrees F
- Stem Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 148 3/4
- Zoro # G0370097
- UPC # 697988625006
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2-1/8" |
Overall Length | 2.13 in |
Handle Diameter | 2.5 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 5.84 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 32, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (90912)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- LEGEND VALVE 1/2" T537L NL BALL HB W/LG HDL (107-162NL)
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 3/8" to 1/4" (PKG3/8-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M26 4)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In. (2882-M 6)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M26 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In., Bronze (1140 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In., Solder (115 1 1/4)
- LEGEND VALVE 3"T-303 OSY CAST IRON GATE VLV (116-123)
- Milwaukee Valve Gate Valves