Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 3/4 In.
Mfr # 105 3/4
Zoro # G0273445
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Top of Handle to Inlet Center 4-3/8"
- Valve Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 105 3/4
- Zoro # G0273445
- UPC # 697988624900
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 2-1/8" |
Pipe Size - Valves | 3/4" |
Overall Length | 1.81 in |
Nominal Valve Size | 3/4 in |
Handle Diameter | 2.5 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 3.63 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket F5 Gasket Sj 3/4 (48 Pack) (5306113)
- ZORO SELECT 3/8" MNPT 304 SS Hex Head Plug (40HP112N038)
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 600 (BULK-PF-448)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In. (1150 1/2)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In. (1182 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In. (1153 3/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder (115 1)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- Milwaukee Valve Gate Valves