Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 3 In., Flange
Mfr # 2885-M 3
Zoro # G2955206
product price: $470.39
/ea
Free Shipping & Returns
$470.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast Iron
- Handle Type Hand Wheel
- Standards MSS SP-70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2885-M 3
- Zoro # G2955206
- UPC # 697988580398
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Pipe Size - Valves | 3" |
Inlet to Outlet Length | 8 in |
Overall Length | 8 in |
Nominal Valve Size | 3 in |
Handle Height | 18.75 in |
Handle Diameter | 8 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 3 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 510, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Toe Touch Conversion Kit, 2-Hole, BN (B5155BN)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- MILWAUKEE VALVE Gate Valve, Class 200, 1/2 In. (1176 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In., Solder (115 1 1/4)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- LEGEND VALVE 3/4" T-401 NO LEAD GATE VALVE (104-304NL)
- Milwaukee Valve Gate Valves