Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 3 In.
Mfr # 2882-M 3
Zoro # G0732313
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast Iron
- Valve Stem Type Non-Rising
- Body Material - Valves Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2882-M 3
- Zoro # G0732313
- UPC # 697988625587
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Inlet to Outlet Length | 8 in |
Pipe Size - Valves | 3" |
Overall Length | 8 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Handle Diameter | 8 in |
Handle Height | 15 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 3 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 510, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS-100-28)
- KORKY PRODUCTS Korky High Eff Valve (528MP)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/8 In., FNPT (1140 3/8)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In. (1150 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- LEGEND VALVE 8" T-301 CAST IRON GATE VALVE (116-107)
- Milwaukee Valve Gate Valves