Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 2-1/2 In.
Mfr # 2882-M26 2 1/2
Zoro # G0787035
product price: $504.16
/ea
Free Shipping & Returns
$504.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material Cast Iron
- Max. Working Steam Pressure - WSP 125 psi
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2882-M26 2 1/2
- Zoro # G0787035
- UPC # 697988627727
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 7 1/2 in |
Pipe Size - Valves | 2 1/2" |
Overall Length | 7.5 in |
Handle Height | 13.25 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Diameter | 7 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 2 1/2 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 335, Stem Type Non-Rising, Stem Material Steel, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Cast Iron, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- PARKER 3/8" Compression Brass Union 10PK (62P-6)
- KOHLER Flush Valve Kit (84284)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder (115 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In. (1182 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- LEGEND VALVE 1-1/4 S-400 NO LEAD GATE VALVE (104-476NL)
- Milwaukee Valve Valves