Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 2-1/2 In.
Mfr # 2882-M 2-1/2
Zoro # G0826481
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material Cast Iron
- Handle Material Cast Iron
- Valve Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2882-M 2-1/2
- Zoro # G0826481
- UPC # 697988625570
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Pipe Size - Valves | 2 1/2" |
Inlet to Outlet Length | 7 1/2 in |
Overall Length | 7.5 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Diameter | 7 in |
Handle Height | 13.25 in |
Connection Size - Side 2 | 2 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 2 1/2 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 335, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Mechanism Kit (93980)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- ZURN Piston Kit (PP6800-EC)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Non-Rising Stem (UP105 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Flange (2885-M 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/8 In., FNPT (1140 3/8)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- Milwaukee Valve Gate Valves