Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 1/4 In.
Mfr # 105 1/4
Zoro # G3274153
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Body Material Bronze
- Stem Material Bronze
- Body Material - Valves Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 105 1/4
- Zoro # G3274153
- UPC # 697988624870
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length | 1-3/4" |
Overall Length | 2 in |
Handle Height | 3.63 in |
Handle Diameter | 2 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 5.6, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- ZORO SELECT 1-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU2)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT1)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10501A)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 3 In. (1153 3)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT (1182 3/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- Milwaukee Valve Gate Valves