Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 1/2 In.
Mfr # 105 1/2
Zoro # G1152051
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Top of Handle to Inlet Center 3 5/8 in
- Bonnet Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 105 1/2
- Zoro # G1152051
- UPC # 697988624894
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length | 2 in |
Overall Length | 2.13 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Diameter | 2 in |
Handle Height | 4.38 in |
Nominal Valve Size | 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 17.6, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- KNAUF INSULATION 2-1/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssll 99/C (5002431)
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Non-Rising Stem (UP105 1)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1140 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In. (1182 1-1/4)
- Milwaukee Valve Gate Valves