Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 1-1/4 In.
Mfr # 105 1-1/4
Zoro # G1339721
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Top of Handle to Inlet Center 5 5/16 in
- Handle Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 105 1-1/4
- Zoro # G1339721
- UPC # 697988624924
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 2 25/32 in |
Overall Length | 2.81 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 6.34 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Diameter | 3.44 in |
Nominal Valve Size | 1 1/4 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015S)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNY9)
- MOEN Handle Kit, 100150V (100150V)
- ZORO SELECT Hex Nipple, 304 SS, 1", MNPT, Class 150 (ZUSA-PF-417)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In. (148 1-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M26 2 1/2)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT (1182 3/4)
- LEGEND VALVE 10" T-301 CAST IRON GATE VALVE (116-108)
- Milwaukee Valve Gate Valves