Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 1-1/2 In., FNPT
Mfr # 105 1-1/2
Zoro # G1328311
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Handle Type Hand Wheel
- Bonnet Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 105 1-1/2
- Zoro # G1328311
- UPC # 697988624931
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 2-13/16" |
Overall Length | 2.78 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 5.31 in |
Handle Diameter | 3.75 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Tank Lid, Closed, Vitreous China (28-499)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- HONEYWELL F76S1023 1" Water Filter With (F76S1023)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Low Lead Brass (UP667 3/4)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In., FNPT (1182 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In. (1182 1-1/4)
- MILWAUKEE VALVE Gate Valve, 1 In., Low Lead Brass (UP667 1)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- Milwaukee Valve Valves