Shop All Gate Valves
Milwaukee Valve
Gate Valve, 3/8 In., Low Lead Brass
Mfr # UP667 3/8
Zoro # G4723914
original price:
$51.29
10% off
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type NPT
- Body Material Lead-Free Brass
- Inlet to Outlet Length 1 5/8 in
- Wedge Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # UP667 3/8
- Zoro # G4723914
- UPC # 084738292692
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/8" |
Inlet to Outlet Length | 1 5/8 in |
Pipe Size - Valves | 3/8" |
Overall Length | 1.13 in |
Nominal Valve Size | 3/8 in |
Handle Height | 2.844 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Handle Diameter | 2.13 in |
Description
Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 10.7, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722083)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In. (2882-M 6)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- Milwaukee Valve Gate Valves