Shop All Gate Valves
Milwaukee Valve
Gate Valve, 3/4 In., Solder, Bronze
Mfr # UP115 3/4
Zoro # G2156481
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Body Material Lead-Free Bronze
- Handle Material Malleable Iron
- Pipe Size - Valves 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP115 3/4
- Zoro # G2156481
- UPC # 697988624306
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2-1/2" |
Overall Length | 2.5 in |
Handle Height | 4.75 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Diameter | 2.5 in |
Connection Size - Side 1 | 3/4 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size (007135)
- JMF 1/2 in. Flare X 1/2 in. D Male Brass Adapter (4329967)
- MOON AMERICAN Angle Valve, 1.5 In FNPTxMNH, Brass, Rising (170-1521)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (463-050)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/4 In., FNPT (1182 1/4)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In. (1150 1-1/4)
- MILWAUKEE VALVE Gate Valve, 1-1/2 In., Bronze (UP105 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- LEGEND VALVE 1-1/2" T-401 GATE VALVE (104-307)
- Milwaukee Valve Gate Valves