Shop All Gate Valves
Milwaukee Valve
Gate Valve, 1/2 In., Solder
Mfr # UP115 1/2
Zoro # G3288381
original price:
$65.09
8% off
new price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Solder
- Body Material Lead-Free Bronze
- Body Material - Valves Lead-Free Bronze
- Valve Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP115 1/2
- Zoro # G3288381
- UPC # 697988624290
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 1 7/8 in |
Pipe Size - Valves | 1/2" |
Overall Length | 1.88 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 3.56 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Diameter | 2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 17.6, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/8" Socket Stainless Steel Ball Valve Inline (4351002480)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- LEGEND VALVE 1/4 T-2100 FP 3 WAY IPS B.V. (101-441)
- KOHLER Hinge Assembly (1109093-33)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In., Bronze (1140 3/4)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- Milwaukee Valve Valves