Shop All Gate Valves
Milwaukee Valve
Gate Valve, 1 In., Solder, Low Lead Brass
Mfr # UP668 1
Zoro # G4706651
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Lead-Free Brass
- Stem Material Brass
- Max. Cold Working Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP668 1
- Zoro # G4706651
- UPC # 084738292654
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 2 27/32 in |
Pipe Size - Valves | 1" |
Overall Length | 2.84 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 3.938 in |
Handle Diameter | 2.41 in |
Nominal Valve Size | 1 in |
Description
Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Forged Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 3/4" Sweat Combination Strainer Valve (SV2E-075S-075S)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- TECHNIFIT Fitting, PTC, Plug, 3/8" (PP3/8)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In. (2882-M 3)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In. (1182 1/2)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Rising Stem (UP148 1)
- USA INDUSTRIALS Gate Valve, 304 SS Body, Threaded Bonnet (ZUSA-VLV-113)
- Milwaukee Valve Valves