Shop All Gate Valves
Milwaukee Valve
Gate Valve, 1 In., Solder, Bronze
Mfr # UP115 1
Zoro # G0718286
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Lead-Free Bronze
- Body Material - Valves Lead-Free Bronze
- Pipe Size - Valves 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP115 1
- Zoro # G0718286
- UPC # 697988624313
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 3 in |
Overall Length | 3 in |
Nominal Valve Size | 1 in |
Handle Diameter | 2.75 in |
Connection Size - Side 1 | 1 in |
Handle Height | 3.56 in |
Connection Size - Side 2 | 1 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- ZORO SELECT 2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-4)
- ALLPOINTS Hook, Coat , W/Bumper, Cp (1411119)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Low Lead Brass (UP667 3/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/8 In., FNPT (1186 3/8)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- Milwaukee Valve Gate Valves