Shop All Gate Valves
Milwaukee Valve
Gate Valve, 1-1/2 In., Bronze
Mfr # UP148 1 1/2
Zoro # G1999706
product price: $174.33
/ea
Free Shipping & Returns
$174.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Lead-Free Bronze
- Bonnet Style Threaded
- Valve Stem Type Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP148 1 1/2
- Zoro # G1999706
- UPC # 697988624498
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 2 13/16 in |
Overall Length | 2.81 in |
Handle Height | 9.5 in |
Handle Diameter | 3.75 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In (31500025610000)
- PLUMB PAK ROLLER BALL TRIM KITBBRZ (K826-81VB)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Wafer, Ductile Iron Body (55W2611060)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M26 4)
- MILWAUKEE VALVE Gate Valve, Class 200, 1/2 In., FNPT (1153 1/2)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW2)
- Milwaukee Valve Gate Valves