Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT
Mfr # BB2-100 3/4
Zoro # G3301164
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 3/4 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Temp. Range 30 to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BB2-100 3/4
- Zoro # G3301164
- UPC # 697988579347
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3/4 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Temp. Range | 30 to 275 Degrees F |
Valve Body Material | Bronze |
Series | Butterball SloClose & Fire Prevention |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 3/4 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv37A Repair Kit Sloan 1.5 Urinal (3378037)
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-VS)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- ARMACELL 5/8" Id X 3/4" Armaflex Pipe Insul. 144/Ctn (APT05834)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In., Ductile Iron (UPML233E 5)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In (ML234V)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT (BB2-100 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, PTFE Liner (ML224T 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- Milwaukee Valve Butterfly Valves