Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 Pc, 2 In, Bronze, FNPT
Mfr # BB2-102 2
Zoro # G3190047
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 2 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Standards FM, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BB2-102 2
- Zoro # G3190047
- UPC # 697988579477
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Standards | FM, UL |
Temp. Range | 30 to 275 Degrees F |
Valve Body Material | Bronze |
Series | Butterball SloClose & Fire Prevention |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 2 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever, Standards FM, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- KENYON Pipe/Hose Cutter, 1/8"13/8" Capacity (41434GRA)
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner (CL223E 8)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 3 In (MW-233E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- Milwaukee Valve Butterfly Valves