Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT
Mfr # BB2-100 1/2
Zoro # G2358815
product price: $27.87
/ea
$27.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1/2 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Temp. Range 30 to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BB2-100 1/2
- Zoro # G2358815
- UPC # 697988579323
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 1/2 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Temp. Range | 30 to 275 Degrees F |
Series | Butterball SloClose & Fire Prevention |
Valve Body Material | Bronze |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1/2 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2960)
- ZORO SELECT 1-1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-215)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- HAYWARD FLOW CONTROL True Union, Proportional, 3" Threaded, CPVC/FPM (CVH2300A0TV0A00)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. (GLD33E D 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In., Ductile Iron (UPML233E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- Milwaukee Valve Butterfly Valves