Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 Pc, 1 In, Bronze, FNPT
Mfr # BB2-100 1
Zoro # G0887196
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Temp. Range 30 to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # BB2-100 1
- Zoro # G0887196
- UPC # 697988579361
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 1 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Temp. Range | 30 to 275 Degrees F |
Series | Butterball SloClose & Fire Prevention |
Valve Body Material | Bronze |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 Gauge 3" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-300-12PWKP)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- Milwaukee Valve Valves