Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT
Mfr # BB2-102 1 1/4
Zoro # G1083835
product price: $60.69
/ea
Sold in multiples of 4 for $242.76
$242.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Max. Water Pressure 175 psi
- Handle Type Lever With Memory Stop
- Standards FM, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BB2-102 1 1/4
- Zoro # G1083835
- UPC # 697988579460
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever With Memory Stop |
Standards | FM, UL |
Temp. Range | 30 to 275 Degrees F |
Valve Body Material | Bronze |
Series | Butterball SloClose & Fire Prevention |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 1/4 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever With Memory Stop, Standards FM, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount (CL-10)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52212)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- Milwaukee Valve Butterfly Valves