Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 1/4 In Solder, Bronze
Mfr # BB2-350 1 1/4
Zoro # G2189817
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Standards ASTM B584
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BB2-350 1 1/4
- Zoro # G2189817
- UPC # 697988579538
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Standards | ASTM B584 |
Temp. Range | 30 to 275 Degrees F |
Series | Butterball SloClose & Fire Prevention |
Valve Body Material | Bronze |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 1/4 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever, Standards ASTM B584
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-100 3/4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner (CW223E 8)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm (BFVMTC-1.5-304-EPDM)
- Milwaukee Valve Butterfly Valves