Shop All Butterfly Valves
Milwaukee Valve
Control Valve, Fire Sprinkler, 1 1/4 In
Mfr # BB-SCS02 1 1/4
Zoro # G3198431
original price:
$363.59
7% off
new price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Temp. Range -30 to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BB-SCS02 1 1/4
- Zoro # G3198431
- UPC # 697988581609
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Temp. Range | -30 to 250 Degrees F |
Standards | FM, UL, ULC |
Valve Body Material | Bronze |
Series | Butterball SloClose & Fire Prevention |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 1/4 in, Temp. Range -30 to 250 Degrees F, Handle Type Lever, Standards FM, UL, ULC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HD Super T-Bolt SS Clamp, 2.36" to 2.48" (43082324)
- ZURN Cover Plate, 4 In. (P6900-CP4)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum (P2855E 3)
- NIBCO Butterfly Valve, Lever, 6 In, Cast Iron (FC27653 6)
- Milwaukee Valve Butterfly Valves