Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer Style, Size 4 In
Mfr # HW234V
Zoro # G2096333
product price: $430.77
/ea
Free Shipping & Returns
$430.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # HW234V
- Zoro # G2096333
- UPC # 697988627161
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear Operated |
Number of Bolt Holes | 2 |
Disc Material | 316 Stainless Steel |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Liner Material | Viton |
Temp. Range | -20 to 300 Degrees F |
Valve Body Material | Ductile Iron |
Series | H |
Description
Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Gear Operated, Number of Bolt Holes 2, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead (TLS10275-4-CP)
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- AMERICAN STANDARD American Standard Cap, 1" x 2", Chrome (907468-0020A)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner (ML222B 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, PTFE Liner (ML224T 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- Milwaukee Valve Valves