Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, Size 8 In
Mfr # MW-333E 8
Zoro # G2281167
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # MW-333E 8
- Zoro # G2281167
- UPC # 697988627260
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear |
Disc Material | Aluminum/Bronze |
Liner Material | EPDM |
Number of Bolt Holes | 2 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -30 to 250 Degrees F |
Series | M |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Gear, Number of Bolt Holes 2, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, 300# Flanged, 2" Size (4371005200)
- HOME-FLEX Underground 3/4X100Ft Yl (19-0711100)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- FLUIDMASTER Flush Valve With Flapper (Pro 57)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner (HP1WCS4212 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In., Ductile Iron (UPML233E 5)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C-63.0MS/STH)
- Milwaukee Valve Valves