Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, Pipe Size 8 In
Mfr # HW334V
Zoro # G0950162
product price: $1,113.23
/ea
Free Shipping & Returns
$1,113.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # HW334V
- Zoro # G0950162
- UPC # 697988627222
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear Operated |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Disc Material | 316 Stainless Steel |
Temp. Range | -20 to 300 Degrees F |
Number of Bolt Holes | 2 |
Liner Material | Viton |
Valve Body Material | Ductile Iron |
Series | H |
Description
Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Gear Operated, Number of Bolt Holes 2, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-BN)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT Shielded Coupling, Pipe Size 8" (3000-88)
- DIXON Cam and Groove Coupling, 1-1/2", 2", Alum (2015-D-AL)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner (HP1WCS4212 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, PTFE Liner (ML224T 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, PTFE Liner (ML224T 3)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In (GLC23E 3)
- NIBCO Butterfly Valve, Lever, 2 1/2 In, Cast Iron (FC27653 21/2)
- Milwaukee Valve Valves