Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, Pipe Size 6 In
Mfr # MW-233E 6
Zoro # G2600166
Free Shipping & Returns
$382.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MW-233E 6
- Zoro # G2600166
- UPC # 697988626959
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Number of Bolt Holes | 2 |
Disc Material | Aluminum/Bronze |
Liner Material | EPDM |
Temp. Range | -30 to 250 Degrees F |
Series | M |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT (BFAS3007TFS)
- C PURE Oceanloch-L Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTL)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM, Gear (CL323E 8)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 5 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, PTFE Liner (ML224T 4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum (P2855E 3)
- Milwaukee Valve Butterfly Valves