Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, Pipe Size 4 In
Mfr # MW-233E 4
Zoro # G0349395
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # MW-233E 4
- Zoro # G0349395
- UPC # 697988626935
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | EPDM |
Disc Material | Aluminum/Bronze |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -30 to 250 Degrees F |
Number of Bolt Holes | 2 |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/2" Pipe Size, Socket (9847-015)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC8N-316)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- RUBBERMAID COMMERCIAL Milano AutoFaucet, Single Hole Mount, Polished Chrome (1818966)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 6 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner (CL223E 6)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum (P2855E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- DEMCO COOPER IRON 2IN BUTTERFLY VALVE (6257-1120311)
- Milwaukee Valve Valves