Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 8 In, CI, EPDM Liner
Mfr # CW223E 8
Zoro # G1289267
product price: $522.75
/ea
Free Shipping & Returns
$522.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # CW223E 8
- Zoro # G1289267
- UPC # 697988581555
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Temp. Range | -30 to 250 Degrees F |
Number of Bolt Holes | 2 |
Liner Material | EPDM |
Disc Material | Aluminum/Bronze |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Series | C |
Valve Body Material | Cast Iron |
Description
Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 100Ft POLYETHYLENE TUBING, DI087002 1/4 OD, (0817)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- MOEN Manual Override Button (104461)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- Milwaukee Valve Valves