Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 8 In., Carbon Steel
Mfr # HP1WCS4213 8
Zoro # G8995165
Free Shipping & Returns
$1,913.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel
- Pipe Size 8 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # HP1WCS4213 8
- Zoro # G8995165
- UPC # 697988606531
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Gear |
Temp. Range | -20 to 400 Degrees F |
Standards | ANSI B16.34, API 609, MSS SP-68 |
Liner Material | RPTFE |
Number of Bolt Holes | 8 |
Disc Material | 316 Stainless Steel |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 8 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ANSI B16.34, API 609, MSS SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- KROWNE Krowne 16196 Single Hole Deck Mount Electronic Senosor Operated Faucet, ADA Compliant (16-196)
- SLOAN Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves (V600AA 3/4 X 9)
- EVERFLOW Bathroom Sink Pop-Up Drain Assembly with Overflow for vanity, Chrome (PL30-06C)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner (ML222B 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- Milwaukee Valve Butterfly Valves