Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 4 In, RPTFE Liner
Mfr # HP1WCS4212 4
Zoro # G2195654
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel
- Pipe Size 4 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # HP1WCS4212 4
- Zoro # G2195654
- UPC # 697988606500
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Lever |
Liner Material | RPTFE |
Temp. Range | -20 to 400 Degrees F |
Disc Material | 316 Stainless Steel |
Number of Bolt Holes | 4 |
Standards | MSS SP-68,ANSI B16.34,API 609 |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 4 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards MSS SP-68,ANSI B16.34,API 609
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-CP)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner (CL223E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, RPTFE Liner (HP1LCS4212 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- Milwaukee Valve Butterfly Valves