Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 3 In, RPTFE Liner
Mfr # HP1WCS4212 3
Zoro # G3441593
Free Shipping & Returns
$840.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel
- Pipe Size 3 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # HP1WCS4212 3
- Zoro # G3441593
- UPC # 697988606494
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Lever |
Standards | MSS SP-68,ANSI B16.34,API 609 |
Number of Bolt Holes | 4 |
Temp. Range | -20 to 400 Degrees F |
Liner Material | RPTFE |
Disc Material | 316 Stainless Steel |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 3 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards MSS SP-68,ANSI B16.34,API 609
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/2 in (ZUSA-PF-10322)
- MOEN Posi-Temp(R) Shower Only (TL182EP)
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 1-1/4 X 9 (5323006)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Carbon Steel (HP1LCS4213 8)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Ductile Iron (UPML333E 10)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner (CL223E 2)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- Milwaukee Valve Valves